To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:Conductive adhesive tabs
- Supplier No.:76762-01
Spécifications
A propos de cet article
An affordable double-sided conductive tab for all SEM samples.
- Smoother background – Over 99% transparent to EDS
- Adhesive only 0.002" thick
- Content a traces of nickel (0.6%) and copper (0.3%)
This ½" (12 mm) diameter conductive tabs are similar to our adhesive tabs, but they work like carbon adhesive tabs. Remove tab from the roll, press onto surface where you want the film, lift 'tab' and peel it off. The tabs can be cut to desired size before being removed from its backing, for use on smaller samples.