45/50 Large Scale Moisture Test Receiver, Barrett Type, Ace Glass Incorporated
# de catalogue 89215-158
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:1000 ml
- Description:45/50 Large Scale Moisture Test Receiver, Barrett Type
- Cat. no.:89215-158
- Graduations:10 mL
- Supplier No.:7744-50
Spécifications
A propos de cet article
One liter Barrett type moisture test receiver
2 mm PTFE stopcock on bottom for draining contents. Standard taper 45/50 joints at top and on side arm. 60 mm distance between side arm and body for clearance on spherical or cylindrical reactor bodies. Graduated in 10 mL subdivisions. Fabricated from boroilicate glass.
Customers Who Bought This Also Bought