24/40 Moisture Trap for Solvents Heavier Than Water, Ace Glass Incorporated
# de catalogue 89060-340
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:12.5 ml
- Description:24/40 Moisture Trap
- Cat. no.:89060-340
- Graduations:0.1 mL
- Supplier No.:7737-02
Spécifications
A propos de cet article
This moisture trap is used for solvents heavier than water
Used in the method of quantitative separation and determination of glycol mixture by azeotropic distillation described in Analytical Chemistry, Vol. 29, No.1, page 100. Capacity is 12.5 mL, graduated in 0.1 mL. Joints are a standard taper 24/40.
Customers Who Bought This Also Bought