C-MAG MS 4 IKAMAG® Magnetic Stirrer, IKA® Works
# de catalogue 89495-324
Fournisseur: IKA Works
cUL Listed
UL Listed
Spécifications
- Description:C-MAG MS 4 IKAMAG® Magnetic Stirrer
- Overall dimensions:150W×105D×260H mm (6×41/8×101/4")
- Weight:3 kg (6.6 lbs.)
- Electrical:115 V, 50/60 Hz
- Speed Range:100 - 1500 rpm
- Maximum Capacity:5 L (1.3 gal.)
- Top Plate Material:Ceramic
- Supplier No.:3582201
Spécifications
A propos de cet article
New magnetic stirrer without heating features a set-up plate which offers excellent chemical resistance.
Units are equipped with a powerful motor for stirring quantities of up to 5L (H₂O). The elevated control panel is designed for protection against liquid leaks.
Units meet IP 21 protection class according to DIN EN 60529.
Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with a three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Accessories are sold separately.
Customers Who Bought This Also Bought