Cage Racks, Tecniplast®
Catalog #: 77322-432
Supplier: Tecniplast Usa
New Product
Specifications
- Length:140 cm (55")
- Width:73 cm (28.5")
- Description:Suspension-style cage rack
- Height:186 cm (73.5")
- For Use With:Cage size P
- Positions/Tiers per Rack:15/3
Specifications
About this item
Cage racks equipped with automatic watering equipment feature a Reverse-S manifold piping manufactured from corrosion-resistant stainless steel. Design permits excellent viewing of all cages (not included) and occupants, and improves hygiene, safety, and ergonomics.
- Designed to allow positive air venting and complete water exchange in the manifold when flushing
- Entire manifold assembly can be easily dismantled
- Suspension-style racks minimize movement of individual cages when others are serviced or entire rack is moved, also eliminate bumping of adjacent filter covers
- Constructed of stainless steel with nylon support rails
Shelf-style cage racks feature solid sheet stainless steel shelves for rigid, long-lasting performance.
Customers Who Bought This Also Bought