ESD Cleanroom Washable Shoe Covers
Catalog #: 77321-888
Supplier: Transforming Technologies
New Product
Specifications
- Clothing Size:S
- Color:Light blue
Specifications
About this item
ESD-safe integrated cleanroom wear designed for use in controlled environments.
- TX4000 ESD grid fabric: 99% polyester/1% carbon
- 3-layer dissipative rubber soft sole
- Adjustable heel snap
- Conductive ribbon connected to sole with internal snap
- Dissipative sole and ESD canvas fender: <3.5×10e7
- Replaceable 10"" conductive ribbon for contact with the body
- ISO Cleanroom: ISO 6 (Class 1000)
- Launderable
ESD washable cleanroom shoe covers with ESD rubber soles and conductive grounding ribbons are an economical way to maintain cleanliness and ESD protection in controlled environments and static sensitive areas. Ideal for cleanrooms, laboratories, manufacturing facilities, and other sterile environments that are concerned with static and ESD damage. These garments provide a path-to-ground for static charges and convert non-ESD footwear into a grounding solution.
Certifications: In compliance with ANSI/ESD S20.20 via test method ANSI/ESD STM9.1.
Customers Who Bought This Also Bought