Order Entry
Canada
Orders LinkContactUsLinkComponent
MixMate® Mixer

MixMate® Mixer

MixMate® basic device without tube holders, 300 - 3000 rpm
Catalog # CA76420-660
Supplier:   Eppendorf
Supplier #:  5353000529
MixMate® Mixer
Catalog # CA76420-660
Supplier:  Eppendorf
MixMate® Mixer
MixMate® Mixer

MixMate® basic device without tube holders, 300 - 3000 rpm

Price
$4,410.00
Log in for availability
Each
Product Details & Documents

Mix samples completely and reliably with the Eppendorf® MixMate. 96 and 384-well plates and reaction tubes are mixed by the 2DMix-Control technology even at the microliter scale. The additional vortex function has a 2 s run timer allowing processing your next sample without restarting.

  • High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 ml
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • Five different tube holders (0.5 ml, 1.5/2.0 ml, 5/15 ml, 30/50 ml, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept®)
  • Five soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable remains stationary even at maximum mixing speed
  • Whisper quiet operation to benefit the work environment

Mix samples in seconds, fully and reliably. Whether in plates (96 or 384-wells) or reaction tubes, your samples will be optimally processed. With the integrated ergonomic vortex function, the MixMate is your perfect laboratory assistant.

Other functions include 2D Mix-control, anti-spill technology, touch vortexing.

Mixing and vortexing radius: 1.5 mm

Specifications
  • Description:
    MixMate® basic device without tube holders
  • Speed:
    300 - 3000 rpm
  • Cat. No.:
    CA76420-660
  • Max. capacity:
    Max. 96×0.2 ml, 24×0.5 ml, 24×1.5 ml, 24×2.0 ml, 8×5/15 ml, 4×25/50 ml, 1×DWP/MTP or 1×PCR plate
  • Orbit:
    3 mm
  • Power:
    40 W
Accessories

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Tube holder PCR 96
    Tube holder PCR 96
    CA14900-552
    96×0.2 ml PCR tubes, PCR strips or 1×96-well PCR plate, semi-skirted or unskirted
    Log in for availability
    Each - $115.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Tube holder 0.5 ml
    Tube holder 0.5 ml
    CA14900-542
    24×0.5 ml reaction vessels
    Log in for availability
    Each - $115.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Tube holder 5/15 ml
    Tube holder 5/15 ml
    CA76420-662
    8×5/15 ml conical tubes
    Log in for availability
    Each - $250.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Tube holder 25/50 ml
    Tube holder 25/50 ml
    CA76420-664
    4×25/50 ml conical tubes
    Log in for availability
    Each - $250.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.