Specifications
- Anti-static:Yes
- Clothing Size:XXL
- Garment application:Cleanroom
- Pockets:Without pockets
- Sterile:+
- Color:White
- Fabric:SMMS
- Seam type:Bound
- Particle shedding (Helmke Drum):Cat. II
- Packaging:Individually packed
Specifications
About this item
The Lakeland CleanMax® Select boots covers are designed with breathable SMMS fabric that is ideal for ISO Class 5 to 8 cleanrooms.
- Breathable SMMS fabric
- Non-sterile and sterile options available
- Tunnelized, latex-free elastic
- Low linting
- Elastic closure
- 19" high
CleanMax® Select SMMS is available in sterile and non-sterile configurations. Clean-manufactured in Lakeland owned and operated certified cleanrooms, under strict process and environmental controls CleanMax® Select meets IEST particle category cleanliness levels. CleanMax® Select SMMS sterile products are validated to an SAL 10⁻⁶ with sterile traceability down to the individual garment. Resistant to microbial, viral, and blood borne contaminants. Designed to prevent breakthrough and strikethrough, let Lakeland clean-manufactured CleanMax® Select be the cornerstone of contamination control strategy. Boot covers are constructed with a four-layer SMMS cloth-like fabric. Elastic closure.