ESD Cleanroom Frocks
Catalog #: 77008-192
Supplier: Transforming Technologies
New Product
Specifications
- Clothing Size:XL
- Garment application:Cleanroom
- Risk area:ESD
- Color:Navy
- Fabric:99% polyester/1% carbon
- Cat. no.:77008-192
Specifications
About this item
ESD-safe integrated cleanroom wear designed for mobile users in controlled environments.
- TX4000 ESD Grid Fabric; 99% polyester/1% carbon
- Raglan sleeves with ESD knit cuffs for body contact
- Military collar
- Zipper closure with snaps for easy gowning
- Seams sewn with conductive threads and grounding tape for reliable panel-to-panel electrical continuity
- Reusable/launderable
- ISO cleanroom: ISO 6 (Class 1000)
- Meets standards required for ANSI/ESD S20.20
The Transforming Technologies' TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms - people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.
Certifications: In compliance with IEST-RP-CC052.1, ANSI/ESD S20.20.
Customers Who Bought This Also Bought