Night Angel® Black Nitrile Powder-Free Examination Gloves
Catalog #: 77007-910
Supplier: High-Tech Conversions
New Product
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:S
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Thickness:4 mil
- Sterility:Non sterile
- Cat. no.:77007-910
Specifications
About this item
Night Angel® Black Nitrile Powder-Free Exam Gloves simulate the fit and feel of latex gloves, but are 100% rubber latex-free.
- 100% synthetic and latex-free
- Thinner design for maximum dexterity
- Strong formulation provides superior puncture and tear resistance
- Excellent barrier protection
Night Angel® gloves are ultra-soft and super flexible to provide more dexterity and tactile sensitivity.
Certifications: Complies with FDA CFR Title 21 Indirect Food Additive Regulations, Part 177.
Packaging: Gloves are packaged 100 pieces per box (90 pieces per box for size XL).
Customers Who Bought This Also Bought