ProWorks® Catch® Neon Green Nitrile Powder-Free Gloves
Catalog #: 77007-966
Supplier: High-Tech Conversions
New Product
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:XL
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Thickness:9 mil
- Sterility:Non sterile
- Cat. no.:77007-966
Specifications
About this item
ProWorks® Catch® Neon green nitrile powder-free disposable gloves feature a heavy pyramid Grip® textured surface that provides an impeccable grip.
- Industrial grade nitrile construction
- Powder-free and latex-free
- 9 mil thickness
- Ambidextrous
The extra thickness makes these gloves more durable when working on 'rougher' jobs, while keeping hands safe and protected against harsh chemicals, solvents, and paints.
Certifications: Complies with FDA CFR Title 21 Indirect Food Additive Regulations, Part 177.
Packaging: Gloves are packaged 100 pieces per box.
Customers Who Bought This Also Bought