ESD Cleanroom Hoods
Catalog #: 77008-176
Supplier: Transforming Technologies
New Product
Specifications
- Clothing Size:M
- Garment application:Cleanroom
- Risk area:ESD
- Color:Navy
- Fabric:99% polyester/1% carbon
- Cat. no.:77008-176
Specifications
About this item
ESD-safe integrated cleanroom wear designed for mobile users in controlled environments.
- TX4000 ESD grid fabric; 99% polyester/1% carbon
- Open face with snap-under-the-chin closures
- Two vertical snaps at each side of temples
- Vertical and horizontal snaps in back and shoulders
- Rolled hem; Reusable/launderable
- Electrically connects to ESD coverall for ground continuity with two snaps
- ISO cleanroom: ISO 6 (Class 1000)
The Transforming Technologies TX4000 ESD cleanroom garment system protects the controlled environment from the number one source of contamination and static found in cleanrooms - people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 garment system throughout the controlled environment is essential to a productive manufacturing process.
Certifications: Meets standards required for ANSI/ESD S20.20, in compliance with IEST-RP-CC052.1.
Customers Who Bought This Also Bought