PIP® Uniform Technology Paint Spray and Powder Coating Coveralls
Catalog #: 76945-076
Supplier: PIP
New Product
Specifications
- Clothing Size:S
- Color:Navy blue
Specifications
About this item
Low-linting and particle-free coveralls with a full mesh upper back and hidden snaps and tabs to improve personal fit.
- Auto Grid Fabric: 99% polyester and 1% carbon
- Elastic sleeve opening with hidden snap closure for easy donning
- Pass-through side front pockets with inside (modesty) flap
- Radio webbing loops on front sleeve seams and back right waist to hang tools
Paint spray and powder coating coveralls feature raglan sleeves for improved movement, and an extra-wide front with double pull zipper to protect clothing worn under the coveralls. These garments also feature an inside left breast pocket and back hip pocket with flap to securely carry essentials. Hidden snaps and tabs on the inside back waist allow for additional sizing. Black Tricot vents on full upper back, sleeve outseam, leg inseam, and leg back allow for maximum breathability.
Customers Who Bought This Also Bought