RSA-Pro X™ Surface treated vial and cap kits
Catalog #: 76881-736
Supplier: MicroSolv Technology Corp
New Product
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:9 mm
- Cap Type:Screw
- Capacity:1.80 ml
- Septum:Clear Silicone Rubber / PTFE, ultra-pure
- Sterility:Non sterile
- Color:Clear
- Description:Autosampler vial and cap kit
- Material:Borosilicate glass, low adsorbing
- Diameter ×H:12×32 mm
- Maximum Capacity:1.80 ml
- Cap Color:Black
- Bottom Style:Flat bottom
Specifications
About this item
Due to the propriety coating process these vials and inserts have extreme hydrolytic stability making them stable in water and other solvents for a very long period of time.
- Prevent adsorption of hydrophilic compounds that normally adhere to borosilicate glass vials
- A totally hydrophobic surface coverage out performs silanizing vials when deactivation is needed
These vials and inserts can be autoclaved or frozen. Chosen when silanizing is not satisfactory or you want to improve your sample recovery.
Customers Who Bought This Also Bought