CPC (Colder) AseptiQuik® G Genderless Connector with MPC Insert, Polycarbonate; 5/PK
Catalog #: MFLX20202-36
Supplier: Colder Products
New Product
Specifications
See all product configurations- Catalog No:
- MFLX20202-36
- MFLX20202-57
- MFLX20202-45
- MFLX20202-56
- MFLX20202-40
- MFLX20202-42
- MFLX20202-43
- MFLX20202-55
- MFLX20202-38
- MFLX20202-54
- Max. operating pressure:
- 75 psi
- 60 psi
- 75 psi
- 60 psi
- 75 psi
- 75 psi
- 75 psi
- 60 psi
- 75 psi
- 60 psi
- Max. temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Min. temperature:
- 1 °C (34 °F)
- 4 °C (39 °F)
- 1 °C (34 °F)
- 4 °C (39 °F)
- 1 °C (34 °F)
- 1 °C (34 °F)
- 1 °C (34 °F)
- 4 °C (39 °F)
- 4 °C (39 °F)
- 4 °C (39 °F)
- Seal material:
- Platinum-cured silicone
- Platinim-cured silicone
- Platinim-cured silicone
- Platinim-cured silicone
- Platinim-cured silicone
- Platinim-cured silicone
- Platinim-cured silicone
- Platinim-cured silicone
- Platinum-cured silicone
- Platinim-cured silicone
- Sterilisation:
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Gamma and Autoclave
- Regulatory approvals:
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- USP Class VI
- Currently Viewing
Specifications
About this item
Provide easy, secure sterile connections even in nonsterile environments.
- Genderless design simplifies system integration—no need to worry about female and male threads
- Robust construction provides reliable performance—even without clamps
- Quick, three-step connection process reduces risk of operator error
Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use hose barb connectors with filters, tubing, and process containers to create systems for upstream or downstream processes.
Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.
All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.
- Connection type:Aseptic to MPC
- Max. temperature:40 °C (104 °F)
- Seal material:Platinum-cured silicone
- Color:White/blue
- Description:AseptiQuik® G Genderless Connector with MPC Insert, Polycarbonate; 5/PK
- Regulatory approvals:USP Class VI
- Min. temperature:1 °C (34 °F)
- Sterilisation:Gamma and Autoclave
- Max. operating pressure:75 psi
- Cat. no.:MFLX20202-36
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Customers Who Bought This Also Bought