Standard|Filter Vials, Thomson Instrument Company
Catalog #: 76808-622
Supplier: THOMSON INSTRUMENT CO
New Product
Specifications
- Pore size:0.45 µm
- Color:Yellow
- Description:Standard|filter vial
- Cat. no.:76808-622
- Membrane:PVDF
Specifications
About this item
Recommended for samples containing less than 10% solid particulates.
- Simply add sample, diluent, and press
- Color-coded caps allow easy identification of 0.2 or 0.45 μm membranes in PVDF, PTFE, PES, or Nylon
- Fits most standard 12×32 mm autosamplers
Standard|Filter Vials are designed to speed up sample prep and minimize transfer steps. Available in a variety of membranes and pore sizes. Simply add sample and diluent, press, and it is ready for analysis. This process minimizes sample loss. Pre-slit caps ensure a no-hassle, clean withdraw.
The Standard|Filter Vials are made from polypropylene and come in a variety of membranes and pore sizes.
BodyTextAccessories: The accessory Filter Vial Presses quickly depress autosampler-ready filter vials.
Customers Who Bought This Also Bought