Optimum Growth™ Flask, Thomson Instrument Company
Catalog #: 76808-398
Supplier: THOMSON INSTRUMENT CO
Specifications
- Capacity:2.8 L
- Sterility:Sterile
- Description:Optimum Growth™ flask
- Cat. no.:76808-398
Specifications
About this item
The Optimum Growth™ flasks provide excellent growth with space saving capability.
- Baffles designed for high aeration and low shear
- Same footprint as comparable Fernbach flask
- Less foaming than disposable Fernbach
- Transfer cap option connects directly to cell bags or bioreactors with quick connect, luer lock or tube fusing
- 0.2 μm vented cap
- Individually packaged and sterilized
They are designed in a way that protein production will scale consistently across all sizes, unlike any other shake flasks on the market. Additionally, these flask features allow for consistent shake speeds from the 125 ml up to the 5 L flasks.
Customers Who Bought This Also Bought