Masterflex® I/P® Brushless Process Drive with Easy-Load® Pump Head for Precision Tubing, 33 to 650 rpm; 90 to 260 VAC
Catalog #: MFLX77963-10-IL
Supplier: Avantor Fluid Handling
CE Compliant
IP55 washdown
Irregular Voltage
Specifications
See all product configurations- Catalog No:
- MFLX77963-10-IL
- MFLX77963-20-AU
- MFLX77963-10-AU
- MFLX77963-20-IL
- MFLX77963-20-DK
- MFLX77963-10-DK
- MFLX77963-20-IN
- MFLX77963-20-EU
- MFLX77963-10-IT
- MFLX77963-20-IT
- MFLX77963-10-IN
- MFLX77963-10
- MFLX77963-20-UK
- MFLX77963-10-UK
- MFLX77963-20-CH
- MFLX77963-10-EU
- MFLX77963-10-CH
- Model:
- 77963-10
- 77963-20
- 77963-10
- 77963-20
- 77963-20
- 77963-10
- 77963-20
- 77963-20
- 77963-10
- 77963-20
- 77963-10
- 77963-10
- 77963-20
- 77963-10
- 77963-20
- 77963-10
- 77963-10
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 40 ml/min
- Max. flow rate per channel:
- 8000 ml/min
- 17000 ml/min
- 8000 ml/min
- 17000 ml/min
- 17000 ml/min
- 8000 ml/min
- 17000 ml/min
- 17000 ml/min
- 8000 ml/min
- 17000 ml/min
- 8000 ml/min
- 8000 ml/min
- 17000 ml/min
- 8000 ml/min
- 17000 ml/min
- 8000 ml/min
- 8000 ml/min
- Min. flow rate:
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 700 ml/min
- 40 ml/min
- 40 ml/min
- Drive IP rating:
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- Accuracy:
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- 77410-10 (I/P® Brushless Process Drive)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06440-88, 10-ft (Tygon® E-LFL, I/P® 88)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- Tubing sizes accepted:
- I/P® 26, 73, 82
- I/P® 70, 88, 89
- I/P® 26, 73, 82
- I/P® 70, 88, 89
- I/P® 70, 88, 89
- I/P® 26, 73, 82
- I/P® 70, 88, 89
- I/P® 70, 88, 89
- I/P® 26, 73, 82
- I/P® 70, 88, 89
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 70, 88, 89
- I/P® 26, 73, 82
- I/P® 70, 88, 89
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.6 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Powerful, low-maintenance drives are versatile and cost-effective.
- Flow rate 0.4 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows percent speed with 1% resolution
- Speed control via three-turn potentiometer for quick, easy adjustments
- Easily control start/stop and reverse features via sealed keypad
- Contructed of non-chip painted steel and aluminum IP55-rated housing
- Brushless, maintenance-free motor offers ±0.25% speed control accuracy
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Delivery: Includes 77410-10 drive, 77602-10 Easy-Load® pump head, 10-ft of 06437-73 C-Flex® ULTRA, I/P® 73 tubing, and 6-ft (1.8-m) line cord with IEC320/CEE 22 connector coupler.
- Accuracy:±0.25%
- Cloud connected:No
- Control type:Variable-Speed Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:8000 ml/min
- Min. flow rate:40 ml/min
- No. of channels:1
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:I/P precision brushless pump system with Easy-Load pump head 77602-10
- Height:228.6 mm (9")
- Model:77963-10
- Power:90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
- Duty cycle:Continuous
- Anti-drip:No
- Drive IP rating:IP 55
- Max. flow rate per channel:8000 ml/min
- Min. flow rate per channel:40 ml/min
- Min. RPM:33 rpm
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Current:4.5 A @ 115 V; 2.5 A @ 230 V
- Tubing:06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- Drive:77410-10 (I/P® Brushless Process Drive)
- No. of rollers:3
- Warranty:2 years
- Cat. no.:MFLX77963-10-IL
- Max. RPM:650 rpm
- Pump Head:77602-10 (I/P® Easy-Load® pump head)
- Length:330.2 mm (13")
- Width:355.6 mm (14")
- Housing Material:Painted steel and aluminium
- Plug Type:IL
Customers Who Bought This Also Bought