Order Entry
ContactUsLinkComponent
VWR PIPET CONTROLLER 1EA
VWR® Pipette Controller
Catalog #: 76778-980
Supplier:  VWR International
VWR PIPET CONTROLLER 1EA
VWR® Pipette Controller
Catalog #: 76778-980
Supplier:  VWR International

Specifications

  • Capacity:
    0.1 - 100 ml
  • Description:
    VWR® Pipette controller
  • Max. speed:
    25 ml <5 s

Specifications

About this item

The VWR® pipette controller is a compact and portable device that features multiple user-selectable modes and speeds to perform a wide range of liquid handling applications. Each device is supplied with a 3-year warranty.

  • Accommodates serological pipettes ranging from 1 to 100 ml
  • 0.45 μm and 0.22 μm replaceable hydrophobic filters available
  • Large LCD display shows speed settings and low battery warning
  • High-capacity Li-ion battery offers over 20 hours of intermittent use (3 hour charge time)

This lightweight, rechargeable pipette controller is ideal for a wide range of liquid handling applications. Controller features user-selectable aspirating and dispensing speeds and can be used in either 'to deliver' or 'blowout' mode. Compact, self-contained design with precision molding and concave finger triggers for comfortable handling.

A standard round shaped stand, and optional triangle shaped pipette holder nozzle allow use in small spaces such as laminar flow hoods or biological safety cabinets. Bench stand enables unit to be parked in upright position or with a pipette fitted. Suitable for large or small hands, and for both left-and right-handed users.

The controller works with pipettes ranging from 1 to 100 ml. Six speeds of selection for aspiration and dispensing different liquids. Powerful pump fills a 25 ml pipette in less than 5 seconds.

The VWR® pipette controller is supplied with a 3-year material and workmanship warranty, effective from the date of delivery.

Certifications: UKCA, and cTUVus marked.
Ordering information: Optional accessories available to be ordered seperately.
Delivery: Each pipette controller package includes 1×pipette controller, 1×0.45 μm hydrophobic filter (pre-mounted), 1×0.22 µm hydrophobic filter, user manual, calibration certificate, 1×bench stand, 1×charger, and 4 nose cones (blue pre-mounted, yellow, green, red).
Customers Who Bought This Also Bought