AccuForge® GEM® Single Edge Blade Cartridges, Uncoated
Catalog #: 76717-304
Supplier: Accutec Blades
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Coating:Uncoated
- Description:Degreased
- Material:Stainless steel
- Thickness:0.009"
- Packaging:100 blades/carton, 10 cartons/case
- Blade Edge:3 facet
- Backing Material:Stainless
Specifications
About this item
AccuForge single edge blades feature 3-facet edges for sharpness. Blades are degreased to remove residual oil.
- 3-facet edge for increased sharpness
- Degreased to remove oil residue
- Paper-free packaging is clean room ready
- Individually packed in clamshell with product key and instructions for use
- Available in bulk pack without clamshells
- Each cartridge contains 100 blades
Ordering information: For use with GEM RUNNER™ Dispenser Cat no. 76717-342.
Caution: Blades are extremely sharp. Wear eye protection. Handle and use with care. Bending blades may break them. Keep out of children’s reach. Dispose of safely.
Customers Who Bought This Also Bought