Universal Low Retention Pipette Tips With Filter, Racked, Sterile, United Scientific Supplies
Catalog #: 470349-802
Supplier: United Scientific Supplies
Specifications
- Volume:300 µl
- Cat. no.:470349-802
Specifications
About this item
Racked and Sterile low retention universal pipette tips with filter.
- Manufactured from high grade hydrophobic polypropylene
- Filter is 100% pure porous polyethylene 99% Bacterial Aerosol Filtration Efficiency (BFE), ASTM F21012
- Non-cytotoxic: ISO 10993-5 MRM, Minimum Essential Media Elution, GLP Compliant
- Non-hemolytic: Modified ASTM F 756-08 Hemolysis Direct Contact GLP with Human Blood
- DNase, RNase, and Pyrogen Free
Protect against cross-contamination using these racked, sterile low retention filter pipette tips. Retention level is 10 times lesser with viscous samples than standard pipette tips. These universal tips are manufactured from polypropylene and the filters are manufactured from polyethylene with a hydrophobic design to prevent liquids and aerosols from entering the body of the micropipet. These tips are non-cytotoxic, non-hemolytic, and have 99.9% Bacterial Aerosol Filtration Efficiency (BFE). DNase, RNase and Pyrogen free. Packaged in racks of 96 with 10 racks in each.
Customers Who Bought This Also Bought