VWR® Performance Manual Defrost Freezers with Inner Doors
Catalog #: 76644-740
Supplier: VWR International
Specifications
- Description:Performance Series manual defrost freezer, 20 CF
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Model:76644-740
- Environmental certification:Natural hydrocarbon refrigerants
- Defrost:Manual
- Door type:1 solid door, right hinged
- Shelves/drawers:7 inner doors
- Weight:119 kg (262 lbs.)
- Exterior W×D×H:784×730×1940 mm (30⅞×28¾×76³/₈")
- Interior W×D×H:588×521×N/A mm (23⅛×20½×-")
- Capacity:566 L (20 cu.ft.)
- Operating Temperature:−15...−25 °C
Specifications
About this item
The inner doors on these Performance Series freezers protect stored substances with superior cooling retention.
- Microprocessor temperature controller
- Temperature alarms
- Keyed door locks
- Probe access
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
These manual defrost laboratory freezers offer professional cold storage for scientific and industrial settings. The Performance Series showcases our most elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Certifications: ETL Listed
*Select models ENERGY STAR certified: 76644-732, 76644-736, and 76644-740
*Select models ENERGY STAR certified: 76644-732, 76644-736, and 76644-740
Ordering information: All units come with a three-year parts and labor warranty and a five-year compressor parts warranty.
Customers Who Bought This Also Bought