Moticam® A Series Cameras, Motic
Catalog #: CA76538-692
Supplier: Motic
Specifications
- Resolution:8 MP
- Sensor size:1/3"
- Sensor Type:sCMOS
- Description:Digital camera
- Model:A8
- Frame rate:Max. fps: 3840×2160 @ 15 fps, 1920×1080 @ 30 fps
- Image modes:3840×2160, 1920×1080
- Supported OS:Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher
- Lens mount:C-mount
- Support device:TWAIN, SDK and Direct Show Driver
- Computer requirements:2 GHz dualcore - RAM memory 2 GB
- Focusable lens:12 mm
- Pixel size:1.34×1.34 µm
- Image area:5.91 mm (diagonal)
- Operating temperature:-10...+60 °C, non condensing
- Power supply:5 V (USB supply)
- Scan:Progressive scan
- Sensitivity:>2000 mV
- Software:MotiConnect for Windows/OSX/Linux download only)
- Cat. no.:CA76538-692
Specifications
About this item
The Moticam® A series camera is an education microscopy camera line, ranging from 1-16 MP.
- High-resolution USB cameras
- Affordable with high-quality imaging
- All-in-one-box with accessories and software included
- Multi-platform software- runs on IOS, Android, Windows, Linux
Moticam® microscope cameras come with the accessories needed to make your microscope digital, including the necessary software, USB cable, and a calibration tool. A Moticam can be connected to any microscope through the multiple attachment options available from eyepiece adapters to C-mount trinocular adapters. In addition, whether your lab uses Windows, Mac, or Linux, our software is compatible with different operating systems. Our Moticonnect App (Android and iOS)) available for Moticam® WiFi cameras allows you to view live camera streams, capture, and measure, annotate and share your microscope image by simply touching the icons on your device.
Delivery: Focusable lens, 30 mm and 38 mm eyepiece adapters, calibration slide, macro viewing tube, C-ring, USB cable, and dust cap. MotiConnect available for free download; free updates included.
Customers Who Bought This Also Bought