VWR® Macro Pipette Tips
Catalog #: 76635-656
Supplier: VWR International
Specifications
- Length:160.8 mm
- Volume:5000 - 10000 µl
- Tip Color:Clear
- Packed:Bulk, 100 per bag
- Cat. no.:76635-656
- Tip Style:Macro pipette tips
- For Use With:Eppendorf, Gilson, Rainin Classic, Biohit, and other universal-style pipettors
Specifications
About this item
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Customers Who Bought This Also Bought