VWR® Macro Pipette Tips
Catalog #: 76635-660
Supplier: VWR International
Specifications
- Length:123.1 mm
- Volume:1000 - 5000 µl
- Tip Color:Clear
- Packed:Rack of 50 Tips
- Sterile:+
- Tip Style:Macro pipette tips
- For Use With:Eppendorf, Socorex, Sartorius Biohit
Specifications
About this item
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Customers Who Bought This Also Bought