VWR® Wide Bore Pipette Tips
Catalog #: 76635-652
Supplier: VWR International
Specifications
- Length:86.4 mm
- Volume:1000 µl
- Tip Color:Clear
- Packed:10 Racks, 96 each
- Sterile:+
- Tip Style:Wide bore, 1.7 mm orifice
- For Use With:100, 1000, 1200 µl universal pipettors
Specifications
About this item
Larger orifice prevents cell fragmentation due to shearing.
- Ideal for NGS protocol
Ideal for pipetting of macromolecules and viscous samples.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Customers Who Bought This Also Bought