VWR® XL Extended Length Pipette Tips, 200 µl
Catalog #: 76635-636
Supplier: VWR International
Specifications
- Length:91 mm
- Volume:200 µl
- Tip Color:Clear
- Packed:2 Racks, 96 each
- Filter:+
- Sterile:+
- Tip Style:Extended length, low retention
- For Use With:20, 50, 100, and 200 µl universal pipettors
Specifications
About this item
Easily reach the bottom of 12×75 mm tubes without contaminating the pipettor nose cone.
- Extended length (91 mm / 3.58 inch)
- Universal fit for compatibility with most major pipettor brands
- Low-retention resin technology creates a low-binding surface for maximum sample recovery
- Graduations at 10, 50, 100, 150, and 200 μl
- 96-tip format in a hinged, locking rack that easily accommodates multi-channel pipettors
Filter placement is optimized to accommodate 20, 50, 100, and 200 μl pipettors. Non-filtered tips are also compatible with 300 μl pipettors, eliminating the need to keep multiple tips in inventory.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Customers Who Bought This Also Bought