Racked Pipette Tips for Universal Fit Pipettes, Polycarbin
Catalog #: 76635-478
Supplier: POLYCARBIN, INC.
Specifications
- Length:50.50 mm
- Volume:20 µl
- Environmentally Preferable:Sustainable Packaging,Waste Reducing,Product Transparency and Disclosure
- Environmental certification:This environmental impact of this product was evaulated by a third party, panel reviewed LCA to determine recycled content, carbon dioxide emission eq. reduction, water conservation, and crude oil conservation.
- Tip Color:Clear
- Packed:96 Tips/Rack, 10 Racks/Pack, 5 Packs/case
- Sterile:+
- Tip Style:Micropoint
Specifications
About this item
Polycarbin's pipette tip rack is made of 100% circular economy, post-consumer recycled content, combining high performance with a significantly reduced carbon footprint. Pipette tips do not contain recycled content, and are universal fit.
- Rack made from 100% circular economy, recycled content
- Manufactured in an ISO 9001 compliant facility
- Carries a smaller carbon footprint
- DNase, RNase and Pyrogen free
- Sterile
Polycarbin's line of low-carbon lab products are designed for the sustainability-minded scientist. When designing our line of pipette tips, we focused on the tip box, or 'rack,' which is the most dense, carbon-intensive piece of plastic.
All tip boxes, of any brand, can be remanufactured and transformed into the next line of lab products using Polycarbin's Alpha Carbin, a mailback service.
Certifications: Certified sterile and DNase, RNase and pyrogen free. We base our estimations on a 2018 LCA from the Association of Plastic recyclers. This LCA measures the emissions reductions of recycling 1lb of polypropylene 1 time which confers a 71% reduction in emissions when compared to virgin material.
Packaging: Pipette tips are sold by the case.
Customers Who Bought This Also Bought