To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Mesenchymal stem cell growth supplement
- Size:50 ml
- Storage temperature:Less than –10 °C
- Media Format:Liquid
- Cat. no.:CA95053-236
Specifications
About this item
AdvanceSTEM™ Mesenchymal Stem Cell Basal Medium and Mesenchymal Stem Cell Growth Supplement have been formulated to support expansion and maintenance of undifferentiated human mesenchymal stem cells (hMSCs).
- Mycoplasma free and sterility tested
- Stored at –10 °C or lower away from light
HyClone AdvanceSTEM Mesenchymal Stem Cell Expansion Kit has been formulated to support expansion and maintenance of undifferentiated hMSCs. Supported cells include Human Wharton's Jelly Stem Cells (HWJSCs), Human Adipose-derived Mesenchymal Stem Cells (HAMSCs), Human Placental Mesenchymal Stem Cells (HPMSCs), Multipotent Cord Blood Unrestricted Somatic Stem Cells (MUCBUSSCs) and bone marrow-derived hMSCs.
Supported cells include Human Wharton's Jelly Stem Cells (HWJSCs), Human Adipose-derived Mesenchymal Stem Cells (HAMSCs), Human Placental Mesenchymal Stem Cells (HPMSCs), Multipotent Cord Blood Unrestricted Somatic Stem Cells (MUCBUSSCs) and bone marrow-derived hMSCs.
It provides optimized conditions for embryonic stem cell expansion and differentiation.