Specifications
- Capacity:50 ml
- Ø:29.2 mm
- Sterility:Non sterile
- Height:116 mm
- Cat. no.:470347-958
Specifications
About this item
These centrifuge tubes are ideal for environmental uses such as water analysis and other applications wherein tubes have the potential to contaminate samples.
- Manufactured using high-purity, virgin USP Class VI Medical grade polypropylene
- <1 ppb of 18 major groups of metals
- Certified leak-proof caps
- Allows frozen storage to –80 °C
- Maximum RCF: 20000×g
- Temperature range: –80 to +121 °C
Manufactured using high-purity, virgin USP Class VI Medical grade polypropylene, these centrifuge tubes are free from natural rubber and heavy metal and conform to US FDA 21 CFR. Include leak-proof threaded HDPE caps that are free of added colorings and trace metals. A large, white marking spot allows you to easily label samples. MaxiRCF™ Trace Metal-Free Centrifuge Tubes with 20000×g maximum RCF work well for any high-density gradient separation. They are specifically manufactured to ensure that common trace metals and elements that can interfere with experiments are below an ICP-MS detection level of one part per billion (<1 ppb).
Metals included in testing are: Zinc, Boron, Iron, Copper, Manganese, Aluminum, Silicon, Nickel, Vanadium, Phosphorous, Cobalt, Chromium, Lithium, Selenium, Cadmium, Mercury, Arsenic and Lead. Available in sterile and non-sterile versions. Sterile versions are validated according to ISO 11137 for SAL 10⁻⁶ and packed 25 tubes per sealed bag, 20 bags per case of 500. Non sterile versions are bulk-packed as a case of 500 tubes.