REUZ™ Stainless Steel Scoops
Catalog #: 470347-916
Supplier: United Scientific Supplies
Specifications
- Capacity:200 ml
- Length:140 mm
- Cat. no.:470347-916
- Handle Length:140 mm
- Overall Length:230 mm
Specifications
About this item
These reusable stainless steel scoops allow you to easily transfer powders and granular products.
- 304 stainless steel
- Smooth, polished surfaces
- Easy to clean
- Large handle
- Available in sizes from 100 to 500 ml
Manufactured from 304 stainless steel, REUZ™ ('re-use') scoops are suitable for use with powders and granules in a variety of environments. Rounded bowls of the scoops are completely seamless for easy cleaning. The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits.
REUZ™ products promote sustainability in all laboratory environments.
Ordering information: Sold individually.
Customers Who Bought This Also Bought