REUZ™ Stainless Steel Beakers with Handle
Catalog #: 470347-966
Supplier: United Scientific Supplies
Specifications
- Capacity:1000 ml
- Graduation Interval:100 ml
- Graduation range:100 - 1000 ml
- Cat. no.:470347-966
Specifications
About this item
Stainless steel beakers with convenient handles.
- 304 stainless steel
- Pouring spout and large handle
- Easy to clean
- Impact-resistant
- Available in 250, 500 and 1000 ml sizes
Manufactured from 304 stainless steel, REUZ™ ('re-use') beakers with handles feature graduations stamped into the inside wall for easy reading of volumes in milliliters or ounces. Include a pouring spout and large, comfortable stainless steel handle. The precision corrosion-resistant stainless construction includes rolled top rims, smooth edges and radiused corners for easy, thorough cleaning. Useful for applications like measuring, mixing, and sample gathering. Can be used with liquids, pastes, powders and granules. Wall thickness is 0.8 mm.
REUZ™ products promote sustainability in all laboratory environments.
Ordering information: Sold individually.
Customers Who Bought This Also Bought