REUZ™ Stainless Steel Offset Spoon Spatulas
Catalog #: 470347-932
Supplier: United Scientific Supplies
Specifications
- Length:155 mm
- Description:Spoon size: 40×20 mm; 5° offset
- Material:Stainless steel
- Cat. no.:470347-932
- Blade Length:30 mm
- Blade Width:12 mm
Specifications
About this item
These offset spoons are designed for ease of use, flowability, and versatility.
- 304 stainless steel
- Smooth, polished surface
- Easy to clean
- Two functions in one device
- Available in sizes from 155 mm to 395 mm
Manufactured with high-quality 304 stainless steel, United Scientific REUZ™ ('re-use') offset spoon spatulas include an offset spoon on one side and a spatula on the other side. Useful in laboratory settings where easily sterilized stainless steel is desired. Constructed of a single piece of stainless steel with a polished surface to resist contamination. Intended for use with most powders, granules, pastes and liquids.
REUZ™ products promote sustainability in all laboratory environments.
Ordering information: Sold individually.
Customers Who Bought This Also Bought