VWR® Cryovials
Catalog #: VWRI210-000001
Supplier: VWR International
Specifications
- Capacity:1.00/1.20 ml
- Color:Natural
- Description:Cryovial
- Diameter ×H:12×35 mm
- Bottom Style:Star foot
Specifications
About this item
Designed for freezing samples in all cryopreservation applications, these vials feature an internal thread with washer, external thread. The caps and vials are made from the same batch of materials to ensure equal dilation coefficient, resulting in optimum sealing characteristics.
- Manufactured from polypropylene to withstand temperatures down to –196 °C
- Manufactured in cleanroom environment (Class 10,000)
- Free of RNase, DNase and pyrogens
- White graduations, write on area on vial for easy marking
- Internal vials have a washer for a secure seal
- 2D coded vial available in 2 ml self-standing
- Vials may be colour coded with inserts
- Sterile (gamma irradiated)
Self standing/starfoot/round bottom vial option for user to choose based on the application.
Cryocoder/cap inserts are available in multiple color options: Violet, white, blue, orange, lilac, red, tan, yellow, green, grey, pink, assorted (five colors).
Certifications: US FDA 21CRF, USP CLASS VI compliant Resin.
Caution: Store cryogenic vials only in the vapour phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.
Customers Who Bought This Also Bought