To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:DECON-PHENE PLUS®
- Size:4 oz.
- Cat. no.:76628-014
- Sterility:Sterile
- Form:Concentrate
Specifications
About this item
DECON-PHENE Plus disinfects controlled areas such as those in compounding pharmacies, biopharmaceutical, pharmaceutical, medical device, industrial facilities, diagnostic manufacturing facilities, and research laboratories. DECON-PHENE Plus is compatible with most non-porous hard surface materials and can be used on surfaces in aseptic filling and gowning rooms, in general manufacturing areas, and in laboratories.
- Delivered with lot specific analytical, irradiation, and sterility data, tested to current USP compendium
- Available in our convenient, one-step, ready-to-use, SimpleMix System made with USP Water for Injection (0.25 EU/mL)
- Multiple convenient container sizes – Unit Dose, 16 oz, 1 Gallon, and 200 L either sterile or non-sterile