CPC (Colder) Quick-Disconnect Fitting, Compression Insert, Panel-Mount, Acetal, Straight-Through, 3/8" OD; 25/Pk
Catalog #: MFLX31307-44BLK
Supplier: Colder Products
Specifications
See all product configurations- Catalog No:
- MFLX31307-44BLK
- MFLX06361-32BLK
- MFLX06360-77
- MFLX06360-41BLK
- MFLX06364-30
- MFLX06360-74
- MFLX06364-30BLK
- MFLX06360-75
- MFLX06360-30
- MFLX31307-54BLK
- MFLX06364-75
- MFLX06361-32
- MFLX06360-74BLK
- MFLX06364-75BLK
- MFLX06360-75BLK
- MFLX06360-77BLK
- MFLX06360-41
- MFLX06360-30BLK
- Length:
- 4.8514 cm
- 4.318 cm
- 3.5052 cm
- 3.683 cm
- 4.445 cm
- 3.683 cm
- 4.2672 cm
- 3.683 cm
- 4.8514 cm
- 4.2672 cm
- 4.318 cm
- 4.445 cm
- 4.2672 cm
- 4.2672 cm
- 3.5052 cm
- 3.683 cm
- Max. operating pressure:
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- Seal material:
- Buna N
- Buna N
- Buna N
- Buna N
- EPDM
- Buna N
- EPDM
- Buna N
- Buna N
- Buna N
- EPDM
- Buna N
- Buna N
- EPDM
- Buna N
- Buna N
- Buna N
- Buna N
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Gamma
- Autoclave or ethylene oxide (ETO)
- Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 1 year
- 1 year
- 3 months
- 1 year
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 1 year
- 3 months
- 1 year
- 3 months
- 3 months
- 3 months
- 3 months
- 1 year
- 3 months
- Currently Viewing
Specifications
About this item
No more struggling—just press thumb latch.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Fittings connect in a snap
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. The audible click when the coupling engages confirms a solid connection. To disconnect fitting halves, simply press the button on the coupling body. Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
A complete coupler requires a fitting body and an insert (order separately).
- Connection type:Quick-Disconnect x Compression
- Length:4.8514 cm
- Max. temperature:82 °C (180 °F)
- Seal material:Buna N
- Description:Quick-Disconnect Fitting, Compression Insert, Panel-Mount, Acetal, Straight-Through, ⅜" OD; 25/Pk
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:1 year
- Fitting Material:Acetal
- Flow Pattern:Straight-Through
- Compression Size / Tube O.D. (Port 1):⅜"
- Quick-disconnect Flow Size:¼"
Customers Who Bought This Also Bought