CPC (Colder) Miniature Quick-Disconnect Fitting, Panel-Mount Hose Barb Body, Polypropylene, Straight-Through, 1/16" ID; 50/Pk
Catalog #: MFLX06363-76BLK
Supplier: Colder Products
Specifications
See all product configurations- Length:
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- O-Ring material:
- EPDM
- EPDM
- Buna N
- Buna N
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve material:
- None
- None
- None
- None
- Valve spring material:
- Warranty:
- 3 months
- 1 year
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
No more kinked tubing—allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection type:Quick-Disconnect to Barb
- Max. temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Panel-Mount Hose Barb Body, Polypropylene, Straight-Through, ¹⁄₁₆" ID; 50/Pk
- O-Ring material:EPDM
- Valve material:None
- Min. temperature:0 °C (32 °F)
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:3 months
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Quick-disconnect Flow Size:³⁄₃₂"
Customers Who Bought This Also Bought