CPC (Colder) Miniature Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, 1/8" ID NPT(M); 50/Pk
Catalog #: MFLX06363-74BLK
Supplier: Colder Products
Specifications
See all product configurations- Catalog No:
- MFLX06363-74BLK
- MFLX06363-75BLK
- Length:
- 2.1844 cm
- 2.1844 cm
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- O-Ring material:
- Buna N
- Buna N
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve material:
- None
- Acetal
- Valve spring material:
- 316 SS
- Warranty:
- 3 months
- 1 year
- Currently Viewing
Specifications
About this item
No more kinked tubing—allows tubing to rotate freely.
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected—preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Connection type:Quick-Disconnect to Barb
- Length:2.1844 cm
- Max. temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, ⅛" ID NPT(M); 50/Pk
- O-Ring material:Buna N
- Valve material:None
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:3 months
- Fitting Material:Acetal
- Flow Pattern:Straight
- Quick-disconnect Flow Size:³⁄₃₂"
- Thread Size NPT(M) (Port 1):⅛"
- Thread Size NPT(M) (Port 2):⅛"
- Type:Open
Customers Who Bought This Also Bought