CPC (Colder) Plastic Quick-Disconnect Fitting, Elbow Compression Insert, Acetal, Straight-Through, 1/4" OD; 25/Pk
Catalog #: MFLX06360-31BLK
Supplier: Colder Products
Specifications
See all product configurations- Catalog No:
- MFLX06360-31BLK
- Length:
- 3.2512 cm
- Max. operating pressure:
- 120 psi
- Max. temperature:
- 82 °C (180 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Fittings connect in a snap.
- Constructed of durable acetal plastic—ideal for use with corrosive fluids
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Connection type:Quick-Disconnect to Compression
- Length:3.2512 cm
- Max. temperature:82 °C (180 °F)
- Description:Plastic Quick-Disconnect Fitting, Elbow Compression Insert, Acetal, Straight-Through, ¼" OD; 25/Pk
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:1 year
- Fitting Material:Acetal
- Flow Pattern:Elbow
- Compression Size / Tube O.D. (Port 1):¼"
- Quick-disconnect Flow Size:¼"
Customers Who Bought This Also Bought