Fitting, LDPE, Straight, Hosebarb to Quick-Disconnect, 3/8" ID x 1/4" ID; 100/Pk
Catalog #: MFLX06290-10BLK
Supplier: Dynalon
Specifications
See all product configurations- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Provides easy single-handed disconnection.
- Connection Type: 3/8" ID x 1/4" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Construction from low-density polyethylene (LDPE).
- Barb size/tubing int.Ø (port 1):⅜"
- Connection type:Quick-Disconnect to Barb
- Description:Fitting, LDPE, Straight, Hosebarb to Quick-Disconnect, 3/8" ID x 1/4" ID; 100/Pk
- Warranty:1 year
- Cat. no.:MFLX06290-10BLK
- Fitting Material:LDPE
- Flow Pattern:Straight
Customers Who Bought This Also Bought