CPC (Colder) Metal Quick-Disconnect Fitting, Panel-Mount Thread Body, Straight-Through, 1/4" NPT(M); 10/Pk
Catalog #: MFLX31309-35BLK
Supplier: Colder Products
Specifications
See all product configurations- Max. operating pressure:
- 250 psi
- 250 psi
- 250 psi
- 250 psi
- 250 psi
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Seal material:
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Convenience of a quick-disconnect in pressure and vacuum applications.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Constructed of durable chrome-plated brass
- Easy one-hand connection and disconnection
These CPC® metal quick-disconnect fittings are ideal for pressure and vacuum applications. Fittings are made of chrome-plated brass with stainless steel springs and latch. Valved fittings have an acetal shutoff valve that seals the flow path when fitting halves are disconnected. Can withstand vacuum to 250 psi, temperatures from -40 to 180 °F, and can be used with gases or liquids.
A complete coupler requires a fitting body and an insert with the same flow size (order separately).
- Connection type:Quick-Disconnect x NPT(M)
- Max. temperature:82 °C (180 °F)
- Seal material:Buna N
- Description:Metal Quick-Disconnect Fitting, Panel-Mount Thread Body, Straight-Through, ¼" NPT(M); 10/Pk
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:250 psi
- Warranty:1 year
- Fitting Material:Chrome-Plated Brass
- Flow Pattern:Straight-Through
- Quick-disconnect Flow Size:¼"
- Thread Size NPT(M) (Port 1):¼"
- Thread Size NPT(M) (Port 2):¼"
Customers Who Bought This Also Bought