VWR® Chemistry-Design Diaphram Vacuum Pump
Catalog #: 76595-782
Supplier: VWR International
Specifications
- Vacuum:13 mbar (max.)
- Description:VWR® pump, vacuum chemical-resistant C410, chemistry-design diaphram pump, 8 mm nozzle size
- Max. pump capacity:25 L/min
- Motor:1450 rpm (speed)
- Cat. no.:76595-782
- Electrical:95 W
Specifications
About this item
Chemistry-design diaphram pump for distillation system.
- Simple entry of the desired vacuum level and differential pressure
- Precise reproducibility of set values
- Facility to interrupt pumping program at any point
- The chemvak system with vacuum controller automatically vents to atmosphere when switched off (this prolongs the operating life of the pump)
- Easy venting of the system at a touch of the key pad
- One touch resetting from controlled pumping to maximum vacuum
- In the event of power failure the last entered values are retained
- Continuous operation work mode
- 50 dB noise
The vacuum pump is gas-tight, 100% oil-free, maintenance-free and quiet. All parts of the pump head in contact with gases being pumped are resistant against aggressive substances (materials: PTFE, FFKM, PVDF). New valve system is very tolerant of water vapour and condensates. Illuminated switch on pump. Over-load protection by means of thermal switch. Compact design with space saving dimensions.
Customers Who Bought This Also Bought