Value Plastics® Fitting, Polypropylene, Straight, Female Luer to Thread Adapter, 1/4-28 UNF; 1000/PK
Catalog #: MFLX45508-66BLK
Supplier: VALUE PLASTICS TE
Specifications
See all product configurations- Catalog No:
- MFLX45508-66BLK
- MFLX45501-60BLK
- MFLX45508-76BLK
- MFLX45508-60BLK
- MFLX30800-00BLK
- MFLX45501-66BLK
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- 1/4-28 UNF thread
- 1/4-28 UNF bottom sealing thread
- 10-32 UNF thread
- 1/8-27-NPT thread
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition between luer fittings and UNF or NPT threads.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are female thread.
- Connection type:Female Luer to Thread
- Description:Fitting, Polypropylene, Straight, Female Luer to Thread Adapter, 1/4-28 UNF; 1000/PK
- Connection type (port 1):Female luer
- Connection type (port 2):1/4-28 UNF thread
- No. of ports:2
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Thread Size UNF(M) (Port 1):¼"-28
Customers Who Bought This Also Bought