Value Plastics® Fitting, Polypropylene, Straight, Male Luer to Hosebarb Adapters, 1/4" ID; 1000/PK
Catalog #: MFLX30800-26BLK
Supplier: VALUE PLASTICS TE
Specifications
See all product configurations- Catalog No:
- MFLX30800-26BLK
- MFLX30800-22BLK
- MFLX45518-06BLK
- MFLX45518-08BLK
- MFLX45518-44BLK
- MFLX30800-24BLK
- MFLX30800-16BLK
- MFLX45518-26BLK
- MFLX45518-24BLK
- MFLX45518-22BLK
- MFLX45518-02BLK
- MFLX45518-00BLK
- MFLX45518-11BLK
- MFLX30800-28BLK
- MFLX30800-20BLK
- MFLX30800-18BLK
- Connection type (port 1):
- Male luer slip
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer slip
- Male luer lock
- Male luer lock
- Male luer slip
- Male luer slip
- Male luer slip
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer slip
- Male luer lock
- Connection type (port 2):
- Hose barb
- Barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose Barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition to a luer fitting.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Manufactured of animal-free natural polypropylene, these luers meet Class VI specifications. Luers offer superior chemical resistance and are suited for ETO and gamma sterilization.
- Barb size/tubing int.Ø (port 1):¼"
- Connection type:Male Luer to Barb
- Description:Fitting, Polypropylene, Straight, Male Luer to Hosebarb Adapters, 1/4" ID; 1000/PK
- Connection type (port 1):Male luer slip
- Connection type (port 2):Hose barb
- No. of ports:2
- Warranty:3 months
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought