Smiths Medical® Fitting, Polycarbonate, Straight, Flexible PVC Tubing with Female/Male Luer Ends, 10" Long; 100/PK
Catalog #: MFLX30526-14BLK
Supplier: SMITHS MEDICAL ASD INC
Specifications
See all product configurations- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Male luer lock
- Female luer
- Connection type (port 2):
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Get a seamless transition from source to system.
- Connection Type: female luer x male luer lock with 10" long tubing
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
This high pressure flexible PVC tubing has luer fittings at each end and comes in various lengths. Can be sterilized by ETO.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection type:Tubing Assembly
- Description:Fitting, Polycarbonate, Straight, Flexible PVC Tubing with Female/Male Luer Ends, 10" Long; 100/PK
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Warranty:Out of box
- Cat. no.:MFLX30526-14BLK
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Customers Who Bought This Also Bought