Smiths Medical® Fitting, Polycarbonate, Straight, Female Luer x Male Luer Lock, Smart Site; 1000/PK
Catalog #: MFLX30526-10BLK
Supplier: SMITHS MEDICAL ASD INC
Specifications
See all product configurations- Catalog No:
- MFLX30526-10BLK
- Connection type (port 1):
- Female luer
- Connection type (port 2):
- Male luer lock
- No. of ports:
- 2
- Warranty:
- Out of box
- Currently Viewing
Specifications
About this item
Easily transition to a luer fitting.
- Connection type: Female Luer to Male Luer Lock with Smart Site Connection
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. Included are some special configurations available only in polycarbonate. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available. Polycarbonate material has good chemical compatibility and can be sterilized via ethylene oxide or gamma irradiation.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection type:Female Luer to Male Luer
- Description:Fitting, Polycarbonate, Straight, Female Luer x Male Luer Lock, Smart Site; 1000/PK
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Warranty:Out of box
- Cat. no.:MFLX30526-10BLK
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Customers Who Bought This Also Bought