AE31E LED Inverted Microscopes, Motic
Catalog #: CA76595-436
Supplier: Motic
Specifications
- Description:AE31E LED trinocular inverted microscope
- Cat. no.:CA76595-436
Specifications
About this item
The AE31 Elite is a refined inverted microscope with an extended focus on practical aspects. In order to harmonize the optical setup of our CCIS© infinity concept, the AE31 Elite works with the newest generation of LWD plan achromatic lenses.
- Siedentopf binocular tube 45° inclined [trinocular: (light split: 20/80)]
- Side facing quintuple nosepiece
- ELWD N.A. 0.30 (W.D. 72 mm) condenser
- Phase slider Ph0, BF, Ph1
- Phase centering telescope
Binocular or Trinocular live cell microscope platform for advanced microbiology. The powerful LWD CCIS© phase objectives are designed for the inspection of native cell cultures. Lab technicians save time by benefitting from a clever illumination concept. The instrument can be upgraded with fuorescence for research tasks, while the 'Light memory' function and the auto ON/OFF mode enables a fast and safe throughput of samples.
Ordering information: Contact your Avantor representative to learn more about this and other motic solutions. All motic products come with a one-year electrical and five-year mechanical warranty.
Customers Who Bought This Also Bought