To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:¹/₂" (12.5 mm)
- Sterility:Sterile
- Volume:0.3 ml
- Description:Syringe
- Cat. no.:76582-662
- Gauge:29
Specifications
About this item
This Insulin syringe provides accurate and comfortable insulin administration, with features to help prevent needlestick injuries.
- Needles are tri-bevel and equipped with plunger lock and break feature that prevents reuse of syringe
- Low dead space - improved accuracy and less medication waste when compared to conventional syringes
- Bold and clear graduated insulin unit markings for accurate dosing
Safety feature: Safety shield feature that slides over the needle to prevent needlestick injuries before and after medication delivery.