Order Entry
ContactUsLinkComponent
NEEDLE PEN 32G 5/32IN 0.23MM X 4MM BX100
Sol-M® Standard Pen Needles
Catalog #: 76582-838
Sol-M® Standard Pen Needles
Catalog #: 76582-838
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    4.0 mm (0.156")
  • Gauge:
    32

Specifications

About this item

Sol-M Pen Needles provide accurate and reliable insulin delivery.

  • Double protective cap
  • Tri-bevel anti-coring needle to minimize discomfort
  • Thin-wall needle for optimal medication flow (31 - 33 G)
  • Compatible with most injector pens

They are engineered for comfortable medication delivery with silicone oil lubrication, sharp triple bevel, and thin wall technology.

Customers Who Bought This Also Bought