Sol-M® Standard Syringes with Needle
Catalog #: 76582-398
Supplier: SOL-MILLENNIUM MEDICAL
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:1"
- Sterility:Sterile
- Volume:1 ml
- Description:Syringe
- Cat. no.:76582-398
- Gauge:23
Specifications
About this item
Standard needle and syringe combination.
- High-transparency barrel to easily visualize contents
- Silicone lubrication ensures smooth plunger movement
- Plunger backstop that prevents accidental withdrawal of plunger from the barrel
- Large finger grips allow for easy, controlled injections
The Sol-M syringe with needle features low dead space technology that helps reduce medication waste and improve dosing accuracy.
Customers Who Bought This Also Bought